Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AGPH24010 Eaton Surge Protective Devices (SPDs), Aegis Series, 240V 10A 1P AEGIS HYBRID PREMIUM
AGPH24010 Eaton Surge Protective Devices (SPDs), Aegis Series, 240V 10A 1P AEGIS HYBRID PREMIUM
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Aegis Series
240V 10A 1P AEGIS HYBRID PREMIUM
Lowest let‑through voltage Best filtering of EMI/EFI Various applications The AEGIS Series line filters and surge protectors are specifically designed to protect sensitive electronics from hazards that exist within a facility. The AEGIS Series hybrid filter reacts instantly to changes in voltage regardless of phase angle or polarity. In comparison to other line filter, this technology provides a higher level of suppression, reliability and life expectancy.
Lowest maintenance cost Longest equipment life
Specifications
Specifications
Manufacturer Part Number
460-0102
Manufacturer
Eaton
Product Series
Aegis
Family Series
Eaton Surge Protective Devices (SPDs), Aegis Series
Description
240V 10A 1P AEGIS HYBRID PREMIUM w/FILTER & FORM C
Line Voltage
240 VAC 1P
Capacity
10 kA
SCCR
5 kA
Mode of Protection
L-G, L-N, N-G
Mounting
DIN Rail
Auxiliary Contact
No
Alarm Contacts
No
Net Weight
1.855 lbs
Gross Weight
2.645 lbs
AGPH24010
Eaton Surge Protective Devices (SPDs), Aegis Series