Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AGPV12003 Eaton Circuit Breakers, Surge Protective Device
AGPV12003 Eaton Circuit Breakers, Surge Protective Device
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
450-0031 |
| Description |
Surge Protective Device |
| Net Weight |
1.165 lbs |
| Gross Weight |
2.505 lbs |
AGPV12003
Eaton Circuit Breakers