AGU-15
Eaton's Bussmann series Fuses, AGU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AGU-15

Eaton's Bussmann series Fuses, AGU Series

AGU-15

Eaton's Bussmann series Fuses, AGU Series
AGU FUSE - 13/32 x 1-1/2 - 15 AMP
MFG Item Number
AGU-15
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, AGU Series
Item #
AGU-15
AGU FUSE - 13/32 x 1-1/2 - 15 AMP

AGU Series Information

  • 1~60 Amps
  • 250VAC(1~3Amps)/32VAC(4~60Amps)
  • Fast Acting
  • Cartridge
  • Ferrule Type
The Bussman AGU series are a group of Midget fuses designed to provide supplemental protection to industrial, commercial, agricultural, heating, ventilating and air conditioning equipment. Due to their small size, midget fuses are often used to protect internal components such as control circuit wiring, motor control transformers or small motors.
  • Glass Tube

Specifications

Specifications
Manufacturer Part Number AGU-15
Manufacturer Eaton's Bussmann series
Product Series AGU
Family Series Eaton's Bussmann series Fuses, AGU Series
Description Eaton Bussmann series AGU fuse, Fast acting fuse, Appliances, Consumer electronics, 15 A, Non-indicating, Ferrule end x ferrule end, Nickel-plated brass endcaps, Standard, 32 V
Fuse Type Supplementary (Midget)
Current Rating 15 A
AC Voltage 32 VAC
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.015 lbs