AGU-60GP
Eaton's Bussmann series Fuses, AGU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AGU-60GP

Eaton's Bussmann series Fuses, AGU Series

AGU-60GP

Eaton's Bussmann series Fuses, AGU Series
AGU FUSE - 13/32 x 1-1/2 - 60 AMP-GOLD
MFG Item Number
AGU-60GP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, AGU Series
Item #
AGU-60GP
AGU FUSE - 13/32 x 1-1/2 - 60 AMP-GOLD

AGU Series Information

  • 1~60 Amps
  • 250VAC(1~3Amps)/32VAC(4~60Amps)
  • Fast Acting
  • Cartridge
  • Ferrule Type
The Bussman AGU series are a group of Midget fuses designed to provide supplemental protection to industrial, commercial, agricultural, heating, ventilating and air conditioning equipment. Due to their small size, midget fuses are often used to protect internal components such as control circuit wiring, motor control transformers or small motors.
  • Glass Tube

Specifications

Specifications
Manufacturer Part Number AGU-60GP
Manufacturer Eaton's Bussmann series
Product Series AGU
Family Series Eaton's Bussmann series Fuses, AGU Series
Description Eaton Bussmann series AGU fuse, Fast acting fuse, High end stereo, AV Markets, 60 A, Non-indicating, Gold-plated brass endcaps, Standard
Fuse Type Supplementary (Midget)
Current Rating 60 A
AC Voltage 32 VAC
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs