AGUB Series Information
| Product Series | AGUB |
|---|---|
| Manufacturer Part Number | AGUBSW10108A |
| Manufacturer | Appleton |
| Family Series | Appleton Electrical Boxes, AGUB Series |
| Description | Instrument and Meter Box with Cover, Constructional Feature Explosionproof, Dust-Ignitionproof, Number of Hubs 1, Hub Size 4 Inch, Cover Type Window, Body Material Copper-Free Aluminum, Body Finish Gray Powder Epoxy Coated, Cover Material Copper-Free |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Grounding | No |
| Composition | Aluminum |
| Protection Rating | Indoor, Outdoor (w/ Optional Gasketed Cover) |
| Hazardous Location | Yes |
| Approvals | CSA, cULus, UL |
| Comments | w/ Aluminum/Glass Windowed Cover |
| Net Weight | 45.85 lbs |
| Gross Weight | 45.85 lbs |