Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses, AGW Series
AGW-3
Eaton's Bussmann series Fuses, AGW Series
AGW GLASS FUSE - 1/4 x 7/8 - 3 AMP
This item cannot be canceled or returned
Description
AGW GLASS FUSE - 1/4 x 7/8 - 3 AMP
- 1~30 Amps
- 32VAC
- Fast Acting
- Cartridge
- UL Approval
Fast acting fuse for small dimensions, 1/4" by 7/8", glass tube.
Specifications
Specifications
| Manufacturer Part Number |
AGW-3 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
AGW |
| Family Series |
Eaton's Bussmann series Fuses, AGW Series |
| Description |
Eaton Bussmann series fast-acting fuse, AGW Series, 3A, 40 Vac, 32 Vdc self certified |
| Fuse Type |
Miniature |
| Current Rating |
3 A |
| AC Voltage |
32 VAC |
| DC Voltage |
32 VDC |
| Characteristic |
Fast Acting |
| Material |
Glass |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Cartridge |
| Diameter |
0.25 " |
| Length |
0.8 " |
| Net Weight |
0.003 lbs |
| Gross Weight |
0.003 lbs |
AGW-3
Eaton's Bussmann series Fuses, AGW Series