AGX-20
Eaton's Bussmann series Fuses, AGX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AGX-20

Eaton's Bussmann series Fuses, AGX Series

AGX-20

Eaton's Bussmann series Fuses, AGX Series
AGX GLASS FUSE - 1/4 x 1 - 20 AMP
MFG Item Number
AGX-20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, AGX Series
Item #
AGX-20
AGX GLASS FUSE - 1/4 x 1 - 20 AMP

AGX Series Information

  • 1/4 x 1 Inches
  • 0.005~50 Amps
  • 32~250VAC
  • Fast Acting
  • UL, CSA Approvals
Bussmann AGX series are a group of low voltage, general purpose miniature fuses. These fuses are ideal for instruments, electronic and small appliance circuits.

  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number AGX-20
Manufacturer Eaton's Bussmann series
Product Series AGX
Family Series Eaton's Bussmann series Fuses, AGX Series
Description Eaton AGX Series Fast-acting fuse 20A, 250 Vac, 32 Vdc
Fuse Type Miniature
Current Rating 20 A
AC Voltage 32 VAC
Characteristic Fast Acting
Material Glass
Interrupt Rating 1 kA @ 32 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1 "
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs