Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AH-4 Ilsco Terminals, AH Series, AL CMP M 4/0-1 T 2/0-1 UL
AH-4 Ilsco Terminals, AH Series, AL CMP M 4/0-1 T 2/0-1 UL
This item cannot be canceled or returned
Description
AL CMP M 4/0-1 T 2/0-1 UL
- Manufactured from High Strength Aluminum Alloy
- Suitable for use in Circuits Rated 35KV or less
- Provides Corrosion Resistance
- Prevents with Oxides Inhibitor
- Rated to 90 degree C
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
AH-4 |
| Manufacturer |
Ilsco |
| Product Series |
AH |
| Family Series |
Ilsco Terminals, AH Series |
| Description |
AL CMP M 4/0-1 T 2/0-1 UL |
| Wire Size Range |
1-4/0 AWG |
| Number of Conductors |
2 |
| Material |
Aluminum Alloy |
| Net Weight |
0.165 lbs |
| Gross Weight |
0.16 lbs |
AH-4
Ilsco Terminals, AH Series