Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Electrical Box Covers, Standard Size Wallplate Series
AH1187
Eaton Electrical Box Covers, Standard Size Wallplate Series
Wallplate for Corbin Swtch On/Off-Ind SS
This item cannot be canceled or returned
Description
Electrical Box Covers, Standard Size Wallplate Series
Wallplate for Corbin Swtch On/Off-Ind SS
Standard Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
AH1187 |
| Manufacturer |
Eaton |
| Product Series |
Standard Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Standard Size Wallplate Series |
| Description |
Eaton Power outlet and locking wallplate, Premarked quot;ON-OFFquot;, Stainless steel, Corbin locking switch Cutout, Stainless steel, Single- gang, Standard |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Number of Gangs |
1 |
| Cover Type |
Switch - Corbin Locking |
| Cover Design |
Flat |
| Gasket Included |
No |
| Comments |
On-Off Indicator Engraving |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AH1187
Eaton Electrical Box Covers, Standard Size Wallplate Series