Industrial Locking Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Switches, Industrial Locking Series |
| Product Series | Industrial Locking |
| Manufacturer Part Number | AH1193N |
| Description | Eaton locking switch, Corbin type, 14-10 AWG, 20A, 120/277V, Back and side wiring, Key actuator, Maintained closure, Brown, Three-way, Urea |
| Voltage | 120 VAC, 277 VAC |
| Switch Configuration | Three Way |
| Operator Color | Corbin Key |
| Current Rating | 20 A |
| Wiring | Back and Side Wired |
| Wire Size Range | Up to 10 AWG Solid or Stranded |
| Illuminated | No |
| Locking | Yes |
| Grade | Industrial |
| Grounding | Automatic |
| Cover Color | Black |
| Approvals | cULus |
| Net Weight | 0.235 lbs |
| Gross Weight | 0.28 lbs |