AH1201L
Eaton Switches, Industrial Locking Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AH1201L Eaton Switches, Industrial Locking Series, SW Lkg SP 15A 120/277V AutoGrd Bamp;S BR

MFG Item Number
AH1201L

AH1201L Eaton Switches, Industrial Locking Series, SW Lkg SP 15A 120/277V AutoGrd Bamp;S BR

MFG Item Number
AH1201L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Industrial Locking Series
Item #
AH1201L
SW Lkg SP 15A 120/277V AutoGrd Bamp;S BR

Industrial Locking Series Information


Specifications

Specifications
Manufacturer Eaton
Family Series Eaton Switches, Industrial Locking Series
Product Series Industrial Locking
Manufacturer Part Number AH1201L
Description Eaton locking switch, 14-10 AWG, 15A, 120/277V, Back and side wiring, Key actuator, Maintained closure, Brown, Single-pole, Urea
Voltage 120 VAC, 277 VAC
Switch Configuration Single Pole
Operator Black
Operator Color Key
Current Rating 15 A
Wiring Back and Side Wired
Wire Size Range Up to 10 AWG Solid or Stranded
Illuminated No
Locking Yes
Grade Industrial
Grounding Automatic
Cover Color Blue
Approvals cULus, NOM
Net Weight 0 lbs
Gross Weight 0 lbs