Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AH1203V
SW Tog 3Way 15A 120/277V AutoGrd Bamp;S
This item cannot be canceled or returned
Description
SW Tog 3Way 15A 120/277V AutoGrd Bamp;S
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Manufacturer Part Number |
AH1203V |
| Description |
Eaton Arrow Hart industrial grade toggle switch, 14-10 AWG, 15A, Industrial, Wall, 120/277V, Back and side, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate |
| Net Weight |
0.155 lbs |
| Gross Weight |
0.185 lbs |