Industrial Toggle Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Switches, Industrial Toggle Series |
| Product Series | Industrial Toggle |
| Manufacturer Part Number | AH1221GY |
| Description | Eaton Arrow Hart industrial grade toggle switch, 14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Gray, Single-Pole, Single-Pole, Brass, Polycarbonate |
| Voltage | 120 VAC, 277 VAC |
| Switch Configuration | Single Pole |
| Operator | Gray |
| Operator Color | Toggle |
| Current Rating | 20 A |
| Wiring | Back and Side Wired |
| Wire Size Range | Up to 10 AWG Solid or Stranded |
| Illuminated | No |
| Locking | No |
| Grade | Industrial |
| Grounding | Automatic |
| Cover Color | Red |
| Approvals | cULus, NOM |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.16 lbs |