AH1223LTW
Eaton Switches, Industrial Toggle Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AH1223LTW Eaton Switches, Industrial Toggle Series, SW Tog 3Way LT 20A120/277V AutoGrd BS WH

MFG Item Number
AH1223LTW

AH1223LTW Eaton Switches, Industrial Toggle Series, SW Tog 3Way LT 20A120/277V AutoGrd BS WH

MFG Item Number
AH1223LTW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Industrial Toggle Series
Item #
AH1223LTW
SW Tog 3Way LT 20A120/277V AutoGrd BS WH

Industrial Toggle Series Information


Specifications

Specifications
Manufacturer Eaton
Family Series Eaton Switches, Industrial Toggle Series
Product Series Industrial Toggle
Manufacturer Part Number AH1223LTW
Description Toggle Switch, Industrial, White, Screw, Phenolic, Wall, Three-way, Brass, 120/277 Vac, 14-10 AWG, Back and side, 0.031 in
Voltage 120 VAC, 277 VAC
Switch Configuration Three Way
Operator White
Operator Color Toggle
Current Rating 20 A
Wiring Back and Side Wired
Wire Size Range Up to 10 AWG Solid or Stranded
Illuminated Yes
Locking No
Grade Industrial
Grounding Automatic
Cover Color Red
Approvals cULus, NOM
Net Weight 0.17 lbs
Gross Weight 0.205 lbs