Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AH13A02A
Actuator, Electric, 2Pos, SR, 24
This item cannot be canceled or returned
Description
Actuator, Electric, 2Pos, SR, 24
Specifications
Specifications
| Manufacturer Part Number |
133095 |
| Manufacturer |
Schneider |
| Family Series |
Schneider HVAC Valves |
| Description |
Actuator, Electric, 2Pos, SR, 24 VAC, App, Rotary, SPDT, N1 |
| Control Signal |
Two Position |
| Fail-Safe Mode |
Spring Return |
| Voltage |
24 VAC |
| Media Temperature |
32-200 °F |
| Net Weight |
1.035 lbs |
| Gross Weight |
1.135 lbs |
AH13A02A
Schneider HVAC Valves