Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AH13U020

Schneider HVAC Valves

AH13U020

Schneider HVAC Valves
Actuator, Electric, 2Pos, SR,
Item Number
AH13U020
MFG Item Number
133119
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
AH13U020
Actuator, Electric, 2Pos, SR,

Series Information

Specifications

Specifications
Manufacturer Part Number 133119
Manufacturer Schneider
Family Series Schneider HVAC Valves
Description Actuator, Electric, 2Pos, SR, 110-240 VAC, App, Rotary, N1, Erie PopTop
Control Signal Two Position
Fail-Safe Mode Spring Return
Voltage 120 VAC, 24 VAC, 240 VAC
Media Temperature 32-200 °F
Manual Operation Yes
Net Weight 0.975 lbs
Gross Weight 1.08 lbs