AH1412SPK
Attabox Enclosures, Heartland Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AH1412SPK Attabox Enclosures, Heartland Series, 14x12 SwingPanel Kit (comes with
MFG Item Number
AH1412SPK

AH1412SPK Attabox Enclosures, Heartland Series, 14x12 SwingPanel Kit (comes with

MFG Item Number
AH1412SPK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Heartland Series
Item #
AH1412SPK
14x12 SwingPanel Kit (comes with

Heartland Series Information

Specifications

Specifications
Manufacturer Part Number AH1412SPK
Manufacturer Attabox
Product Series Heartland
Family Series Attabox Enclosures, Heartland Series
Description 14x12 SwingPanel Kit (comes with mounts, screws andPanel)
Material Aluminum
Composition Metallic
Panel Type Swing
Perforated No
Kit Yes
Nominal Height 14 "
Nominal Width 12 "
Net Weight 1.455 lbs
Gross Weight 1.455 lbs