Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AH14A020

Schneider HVAC Valves

AH14A020

Schneider HVAC Valves
Actuator, Electric, 2Pos, SR, 24
Item Number
AH14A020
MFG Item Number
133127
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
AH14A020
Actuator, Electric, 2Pos, SR, 24

Series Information

Specifications

Specifications
Manufacturer Part Number 133127
Manufacturer Schneider
Family Series Schneider HVAC Valves
Description Actuator, Electric, 2Pos, SR, 24 VAC, App, Rotary, N1, Erie PopTop
Control Signal Two Position
Fail-Safe Mode Spring Return
Voltage 24 VAC
Media Temperature 32-250 °F
Manual Operation Yes
Net Weight 1.11 lbs
Gross Weight 1.11 lbs