Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AH14A02A
Actuator, Electric, 2Pos, SR, 24
This item cannot be canceled or returned
Description
Actuator, Electric, 2Pos, SR, 24
Specifications
Specifications
| Manufacturer Part Number |
133129 |
| Manufacturer |
Schneider |
| Family Series |
Schneider HVAC Valves |
| Description |
Actuator, Electric, 2Pos, SR, 24 VAC, App, Rotary, SPDT, N1 |
| Control Signal |
Two Position |
| Fail-Safe Mode |
Spring Return |
| Voltage |
24 VAC |
| Media Temperature |
32-250 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AH14A02A
Schneider HVAC Valves