Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AH16148LID |
|---|---|
| Manufacturer | Attabox |
| Family Series | Attabox Enclosures |
| Description | Replacement Opaque Cover |
| Accessory Type | Cover |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Enclosure | Wall Mount |
| Comments | Replacement Opaque Cover for AH16148 |
| Net Weight | 2.62 lbs |
| Gross Weight | 2.625 lbs |