AH1614SPK
Attabox Enclosures, Heartland Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AH1614SPK Attabox Enclosures, Heartland Series, 16x14 SwingPanel Kit (comes with
MFG Item Number
AH1614SPK

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AH1614SPK Attabox Enclosures, Heartland Series, 16x14 SwingPanel Kit (comes with

MFG Item Number
AH1614SPK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Heartland Series
Item #
AH1614SPK
16x14 SwingPanel Kit (comes with

Heartland Series Information

Specifications

Specifications
Manufacturer Part Number AH1614SPK
Manufacturer Attabox
Product Series Heartland
Family Series Attabox Enclosures, Heartland Series
Description 16x14 SwingPanel Kit (comes with mounts, screws andPanel)
Material Aluminum
Composition Metallic
Panel Type Swing
Perforated No
Kit Yes
Nominal Height 16 "
Nominal Width 14 "
Net Weight 1.705 lbs
Gross Weight 1.895 lbs