Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AH2000 Eaton Switches, Key Replacement for AH Locking Switches
AH2000 Eaton Switches, Key Replacement for AH Locking Switches
Description
Key Replacement for AH Locking Switches
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Manufacturer Part Number |
AH2000 |
| Description |
Eaton key, Used with 1895L and 1995L locking switches |
| Net Weight |
0.0035 lbs |
| Gross Weight |
0.01 lbs |