Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AH23A020 Schneider HVAC Valves, Actuator, Electric, 2Pos, SR, 24
AH23A020 Schneider HVAC Valves, Actuator, Electric, 2Pos, SR, 24
This item cannot be canceled or returned
Description
Actuator, Electric, 2Pos, SR, 24
Specifications
Specifications
| Manufacturer Part Number |
133146 |
| Manufacturer |
Schneider |
| Family Series |
Schneider HVAC Valves |
| Description |
Actuator, Electric, 2Pos, SR, 24 VAC, App, Rotary, N1, Erie PopTop |
| Control Signal |
Two Position |
| Fail-Safe Mode |
Spring Return |
| Voltage |
24 VAC |
| Media Temperature |
32-200 °F |
| Manual Operation |
Yes |
| Net Weight |
0.965 lbs |
| Gross Weight |
1.065 lbs |
AH23A020
Schneider HVAC Valves