Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Attabox Enclosures, Heartland Series
AH242410C
Attabox Enclosures, Heartland Series
Polycarbonate Enclosure with Clear
MFG Item Number
AH242410C
This item cannot be canceled or returned
Description
Enclosures, Heartland Series
Polycarbonate Enclosure with Clear
Heartland Series Information
Specifications
Specifications
| Manufacturer Part Number |
AH242410C |
| Manufacturer |
Attabox |
| Product Series |
Heartland |
| Family Series |
Attabox Enclosures, Heartland Series |
| Description |
Polycarbonate Enclosure with Clear Cover |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Padlockable Hasp with Clamps |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6P |
| Nominal Height |
24 " |
| Nominal Width |
24 " |
| Nominal Depth |
10 " |
| Approvals |
CE, cULus |
| Net Weight |
34 lbs |
| Gross Weight |
34 lbs |
AH242410C
Attabox Enclosures, Heartland Series