AH2424SPK
Attabox Enclosures, Heartland Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AH2424SPK

Attabox Enclosures, Heartland Series

AH2424SPK

Attabox Enclosures, Heartland Series
24x24 SwingPanel Kit (comes with
MFG Item Number
AH2424SPK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Heartland Series
Item #
AH2424SPK
24x24 SwingPanel Kit (comes with

Heartland Series Information

Specifications

Specifications
Manufacturer Part Number AH2424SPK
Manufacturer Attabox
Product Series Heartland
Family Series Attabox Enclosures, Heartland Series
Description 24x24 SwingPanel Kit (comes with mounts, screws andPanel)
Material Aluminum
Composition Metallic
Panel Type Swing
Perforated No
Kit Yes
Nominal Height 24 "
Nominal Width 24 "
Net Weight 0 lbs
Gross Weight 0 lbs