Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AH330P6WDR Eaton, Arrow Hart pin and sleeve plug
MFG Item Number
AH330P6WDR
AH330P6WDR Eaton, Arrow Hart pin and sleeve plug
MFG Item Number
AH330P6WDR
This item cannot be canceled or returned
Description
Arrow Hart pin and sleeve plug
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton |
| Manufacturer Part Number |
AH330P6WDR |
| Description |
Arrow Hart pin and sleeve plug, IP69K Rated, 30/32A, 30A 250V/32A 200-250V, two-pole, 0.433-0.985in (1.10-2.5cm) cable diameter, #10 -#2 AWG, nickel plated brass, 3 wire |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |