Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AH41K-G599W Autonics Motors, 5 Phase Stepper Motor, 85mm Square,

MFG Item Number
AH41K-G599W

AH41K-G599W Autonics Motors, 5 Phase Stepper Motor, 85mm Square,

MFG Item Number
AH41K-G599W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
AH41K-G599W
5 Phase Stepper Motor, 85mm Square,

Series Information

Specifications

Specifications
Manufacturer Part Number AH41K-G599W
Manufacturer Autonics
Family Series Autonics Motors
Description 5 Phase Stepper Motor, 85mm Square, Hollow Dual Shaft Type, 2.8 amps, 41 Kg-Cm Torque, 5-Wire
Armature Voltage 24 V
Current Rating Armature: 2.8 A
Enclosure Totally Enclosed Non-Ventilated
Length 3.85 "
Approvals CE
Comments Power on: brake is released, Power off: brake is operating, Single Shaft, Frame size 85 mm
Net Weight 6.1725 lbs
Gross Weight 7.2306 lbs