Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AH41K-M599 Autonics Motors, 5 Phase Stepper Motor, 85mm Square,

MFG Item Number
AH41K-M599

AH41K-M599 Autonics Motors, 5 Phase Stepper Motor, 85mm Square,

MFG Item Number
AH41K-M599
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
AH41K-M599
5 Phase Stepper Motor, 85mm Square,

Series Information

Specifications

Specifications
Manufacturer Part Number AH41K-M599
Manufacturer Autonics
Family Series Autonics Motors
Description 5 Phase Stepper Motor, 85mm Square, Hollow Shaft Type, 1.4A/Phase, 41 kgf-cm Torque
Armature Voltage 24 V
Current Rating Armature: 1.4 A
Enclosure Totally Enclosed Non-Ventilated
Length 3.85 "
Approvals CE
Comments Power on: brake is released, Power off: brake is operating, Single Shaft, Frame size 85 mm
Net Weight 6.1725 lbs
Gross Weight 7.2306 lbs