Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AH4K-M564 Autonics Motors, 5 Phase Stepper Motor, 60mm Square,

MFG Item Number
AH4K-M564

AH4K-M564 Autonics Motors, 5 Phase Stepper Motor, 60mm Square,

MFG Item Number
AH4K-M564
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
AH4K-M564
5 Phase Stepper Motor, 60mm Square,

Series Information

Specifications

Specifications
Manufacturer Part Number AH4K-M564
Manufacturer Autonics
Family Series Autonics Motors
Description 5 Phase Stepper Motor, 60mm Square, Hollow Shaft Type, , 1.4A/Phase 4.2 kgf-cm Torque, 5-Wire
Armature Voltage 24 V
Current Rating Armature: 1.4 A
Enclosure Totally Enclosed Non-Ventilated
Length 1.91 "
Approvals CE
Comments Power on: brake is released, Power off: brake is operating, Single Shaft, Frame size 60 mm
Net Weight 1.3225 lbs
Gross Weight 1.9175 lbs