Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
AH5100R9W-15
Eaton Plugs & Receptacles
Rec Pinamp;Slv 100A 120-208V 4P5W BL
MFG Item Number
AH5100R9W-15
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Rec Pinamp;Slv 100A 120-208V 4P5W BL
Specifications
Specifications
| Manufacturer Part Number |
AH5100R9W-15 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton Arrow Hart pin and sleeve angled receptacle, Angled 15176;; IP69K Rated, 4 -1/0 AWG, 12 - 16 AWG pilot, 100A, 3216;Y 120/208V, Back wire, Blue, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, AHBB100 Back box style, Female |
| Connection Type |
Receptacle |
| Current Rating |
100 A |
| Voltage |
120 V, 208 V |
| Number of Poles |
4 |
| Number of Wires |
5 |
| Protection Rating |
IP67, IP69K |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AH5100R9W-15
Eaton Plugs & Receptacles