AH5262BK
Eaton Plugs & Receptacles, Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AH5262BK

Eaton Plugs & Receptacles, Industrial Grade Series

AH5262BK

Eaton Plugs & Receptacles, Industrial Grade Series
Recp Dup 15A125V 2P3W Brass Strap
MFG Item Number
AH5262BK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Industrial Grade Series
Item #
AH5262BK
Recp Dup 15A125V 2P3W Brass Strap

Industrial Grade Series Information


Videos

Specifications

Specifications
Manufacturer Part Number AH5262BK
Manufacturer Eaton
Product Series Industrial Grade
Family Series Eaton Plugs & Receptacles, Industrial Grade Series
Description Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, 14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, Black, Brass, Nylon face, Glass-filled nylon base, 5-15R, Duplex, Screw, Nylon, Core pack
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-15R
Color Black
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs