AH530B5W
Eaton Plugs & Receptacles, IEC 309 Watertight Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AH530B5W Eaton Plugs & Receptacles, IEC 309 Watertight Series, Inlet Pin&Slv 30A347/600V 3PH 4P5W
MFG Item Number
AH530B5W

AH530B5W Eaton Plugs & Receptacles, IEC 309 Watertight Series, Inlet Pin&Slv 30A347/600V 3PH 4P5W

MFG Item Number
AH530B5W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, IEC 309 Watertight Series
Item #
AH530B5W
Inlet Pin&Slv 30A347/600V 3PH 4P5W

IEC 309 Watertight Series Information

  • Nickel Plated Contacts with Self‑Cleaning Field‑Proven Pressure Bands for Smooth Pin Insertion, Low Heat Rise, Corrosion Resistance, and Quality Electrical Performance
  • Individual Silicone Sealing Grommets with Cord Diameter Range Makes for Faster, Easier Assembly
  • Standard Mounting Footprints and Blind Holes Provide Interchangeability with Major Brands
  • Spring‑Loaded Self‑Closing Cap with Silicone Gasket Protects Contacts When Not in Use
  • Rugged Materials Selected for Use in Wet Locations; Provides Corrosion Resistance
  • Watertight Cap Meets IP67 and IP69K Protection Standards
Sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance. Watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.

Specifications

Specifications
Manufacturer Part Number AH530B5W
Manufacturer Eaton
Product Series IEC 309 Watertight
Family Series Eaton Plugs & Receptacles, IEC 309 Watertight Series
Description Inlet Pin&Slv 30A347/600V 3PH 4P5W WT BK
Connection Type Flanged Inlet
Connection Description Water Resistant
Current Rating 30 A
Voltage 347 V, 600 V
Number of Poles 4
Number of Wires 5
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Protection Rating IP67, IP69K
Color Code Black
Approvals cULus
Net Weight 0.7 lbs
Gross Weight 0.93 lbs
Alternatives
CD530B5W
CD530B5W
Eaton Plugs & Receptacles
ME530B5W
ME530B5W
Mennekes Electrical Products Plugs & Receptacles, 309 Series