Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AH5369BK Eaton Plugs & Receptacles, Industrial Grade Series, Connector 20A 125V 2P3W Str Quick
AH5369BK Eaton Plugs & Receptacles, Industrial Grade Series, Connector 20A 125V 2P3W Str Quick
This item cannot be canceled or returned
Description
Plugs & Receptacles, Industrial Grade Series
Connector 20A 125V 2P3W Str Quick
Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
AH5369BK |
| Manufacturer |
Eaton |
| Product Series |
Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Industrial Grade Series |
| Description |
Connector 20A 125V 2P3W Str Quick Grip Black |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
5-20R |
| Color |
Black |
| Watertight |
No |
| Isolated Ground |
Yes |
| Illuminated |
No |
| Special Properties |
Corrosion Resistant |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AH5369BK
Eaton Plugs & Receptacles, Industrial Grade Series