Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Premium Industrial Grade Series
AH5662B
Eaton Plugs & Receptacles, Premium Industrial Grade Series
Recp Dup 15A250V 2P3W Brass Strap
This item cannot be canceled or returned
Description
Plugs & Receptacles, Premium Industrial Grade Series
Recp Dup 15A250V 2P3W Brass Strap
Premium Industrial Grade Series Information
- Industrial Grade Straight Blade Receptacles
- NEMA 5‑15R, 5‑20R
- 2‑Pole, 3‑Wire Grounding
Specifications
Specifications
| Manufacturer Part Number |
AH5662B |
| Manufacturer |
Eaton |
| Product Series |
Premium Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Premium Industrial Grade Series |
| Description |
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, 14-10 AWG, 15A, Industrial, Flush, 250V, Back and side, Brown, Brass, Glass filled Nylon, 6-15R, Duplex, Screw, Nylon, Core pack |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
6-15R |
| Color |
Brown |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.215 lbs |
| Gross Weight |
0.24 lbs |
AH5662B
Eaton Plugs & Receptacles, Premium Industrial Grade Series