Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
AH5666BK
Eaton Plugs & Receptacles
Plug 15A 250V 2P3W Str QuickGrip BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Plug 15A 250V 2P3W Str QuickGrip BK
Specifications
Specifications
| Manufacturer Part Number |
AH5666BK |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton Arrow Hart quick grip straight blade plug, 16-12 AWG, 15A, Industrial, 250V, Back wire, Black, Brass, Nylon, 6-15P, Two-pole, three-wire, grounding, Screw, 0.22-0.66quot;, Nylon, Core pack |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Connection Type |
Plug |
| NEMA Configuration |
6-15P |
| Color |
Silver |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AH5666BK
Eaton Plugs & Receptacles