Industrial Grade Series Information
| Manufacturer Part Number | AH5965Y |
|---|---|
| Manufacturer | Eaton |
| Product Series | Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Industrial Grade Series |
| Description | Eaton Arrow Hart quick grip straight blade plug, 18 to 12 AWG, 15A, Industrial, 125V, Back wire, Yellow, Brass, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, 0.22-0.66quot; in diameter, Nylon, Core pack |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | 5-15P |
| Color | Yellow |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | cULus |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.13 lbs |