Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AH6808GDAC Eaton Disconnect Switches, Industrial Grade Series, AH6808UDAC in NEMA 1 Enclosure
MFG Item Number
AH6808GDAC
AH6808GDAC Eaton Disconnect Switches, Industrial Grade Series, AH6808UDAC in NEMA 1 Enclosure
MFG Item Number
AH6808GDAC
This item cannot be canceled or returned
Description
Disconnect Switches, Industrial Grade Series
AH6808UDAC in NEMA 1 Enclosure
Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
AH6808GDAC |
| Manufacturer |
Eaton |
| Product Series |
Industrial Grade |
| Family Series |
Eaton Disconnect Switches, Industrial Grade Series |
| Description |
Eaton manual motor controller, 14-10 AWG, 20/30A, Industrial, Wall, 600/250V, Back and side, Maintained contact, NEMA Type 1, Enclosure: SS, Two-pole, -20-65730;C, Single-phase, Toggle switch, CU-alloy terminal, brass screw, Single-throw |
| Poles |
2 |
| NEMA Rating |
NEMA 1 |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Operator Type |
Toggle - Black |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
cULus |
| Comments |
Two Position, Maintained Contact |
| Net Weight |
1.42 lbs |
| Gross Weight |
1.485 lbs |
AH6808GDAC
Eaton Disconnect Switches, Industrial Grade Series