Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AH6808WDAC Eaton Disconnect Switches, Industrial Grade Series, AH6808UDAC in NEMA 3R Enclosure
MFG Item Number
AH6808WDAC
AH6808WDAC Eaton Disconnect Switches, Industrial Grade Series, AH6808UDAC in NEMA 3R Enclosure
MFG Item Number
AH6808WDAC
This item cannot be canceled or returned
Description
Disconnect Switches, Industrial Grade Series
AH6808UDAC in NEMA 3R Enclosure
Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
AH6808WDAC |
| Manufacturer |
Eaton |
| Product Series |
Industrial Grade |
| Family Series |
Eaton Disconnect Switches, Industrial Grade Series |
| Description |
Eaton manual motor controller, 14-10 AWG, 20/30A, Wall, 600/250V, Back and side, Maintained contact, NEMA 3R, Enclosure: Copperless aluminum, Two-pole, -20-65730;C, Single-phase, Toggle switch |
| Poles |
2 |
| NEMA Rating |
NEMA 3R |
| Current Rating |
30 A |
| AC Voltage |
230 VAC |
| Operator Type |
Pistol - Black |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
cULus |
| Comments |
Two Position, Maintained Contact |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AH6808WDAC
Eaton Disconnect Switches, Industrial Grade Series