Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AH8119W Eaton Plugs & Receptacles, Hospital Grade Series, Conn HG 15A 125V 2P3W Str QuickGrip
AH8119W Eaton Plugs & Receptacles, Hospital Grade Series, Conn HG 15A 125V 2P3W Str QuickGrip
This item cannot be canceled or returned
Description
Plugs & Receptacles, Hospital Grade Series
Conn HG 15A 125V 2P3W Str QuickGrip
Hospital Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
AH8119W |
| Manufacturer |
Eaton |
| Product Series |
Hospital Grade |
| Family Series |
Eaton Plugs & Receptacles, Hospital Grade Series |
| Description |
Conn HG 15A 125V 2P3W Str QuickGrip WH |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
5-15P |
| Color |
White |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AH8119W
Eaton Plugs & Receptacles, Hospital Grade Series