Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AH8200B Eaton Plugs & Receptacles, Hospital Grade Series, Recp HG Dup 15A 125V 2P3W Str B/Swire BR
AH8200B Eaton Plugs & Receptacles, Hospital Grade Series, Recp HG Dup 15A 125V 2P3W Str B/Swire BR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Hospital Grade Series
Recp HG Dup 15A 125V 2P3W Str B/Swire BR
Hospital Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
AH8200B |
| Manufacturer |
Eaton |
| Product Series |
Hospital Grade |
| Family Series |
Eaton Plugs & Receptacles, Hospital Grade Series |
| Description |
Eaton Arrow Hart extra heavy-duty hospital grade standard duplex receptacle,14-10 AWG,15A,Healthcare,Flush,125V,Back and side,Brown,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Glass-filled nylon,Core pack |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Brown |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AH8200B
Eaton Plugs & Receptacles, Hospital Grade Series