Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AH8300BK Eaton Plugs & Receptacles, Hospital Grade Series, Recp HG Dup 20A 125V 2P3W Str B/Swire BK
AH8300BK Eaton Plugs & Receptacles, Hospital Grade Series, Recp HG Dup 20A 125V 2P3W Str B/Swire BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Hospital Grade Series
Recp HG Dup 20A 125V 2P3W Str B/Swire BK
Hospital Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
AH8300BK |
| Manufacturer |
Eaton |
| Product Series |
Hospital Grade |
| Family Series |
Eaton Plugs & Receptacles, Hospital Grade Series |
| Description |
Eaton Arrow Hart extra heavy-duty hospital grade duplex receptacle, 14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, Black, Brass, High-impact nylon face, Glass-filled nylon base, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-20R |
| Color |
Black |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AH8300BK
Eaton Plugs & Receptacles, Hospital Grade Series