Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AH8315HGA Eaton Plugs & Receptacles, Hospital Grade Series, Angle Plug,20A,125V,2P3W,Blk/Wht,
MFG Item Number
AH8315HGA
AH8315HGA Eaton Plugs & Receptacles, Hospital Grade Series, Angle Plug,20A,125V,2P3W,Blk/Wht,
MFG Item Number
AH8315HGA
This item cannot be canceled or returned
Description
Plugs & Receptacles, Hospital Grade Series
Angle Plug,20A,125V,2P3W,Blk/Wht,
Hospital Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
AH8315HGA |
| Manufacturer |
Eaton |
| Product Series |
Hospital Grade |
| Family Series |
Eaton Plugs & Receptacles, Hospital Grade Series |
| Description |
Angle Plug,20A,125V,2P3W,Blk/Wht, Straight,Hospital Grade |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Body Type |
Angled |
| Connection Type |
Plug |
| NEMA Configuration |
5-20P |
| Color |
Black, White |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AH8315HGA
Eaton Plugs & Receptacles, Hospital Grade Series