AH8319HG
Eaton Plugs & Receptacles, Hospital Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AH8319HG Eaton Plugs & Receptacles, Hospital Grade Series, Connector, 20A, 125V, 2P3W, Blk/Wht
MFG Item Number
AH8319HG

AH8319HG Eaton Plugs & Receptacles, Hospital Grade Series, Connector, 20A, 125V, 2P3W, Blk/Wht

MFG Item Number
AH8319HG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Hospital Grade Series
Item #
AH8319HG
Connector, 20A, 125V, 2P3W, Blk/Wht

Hospital Grade Series Information


Specifications

Specifications
Manufacturer Part Number AH8319HG
Manufacturer Eaton
Product Series Hospital Grade
Family Series Eaton Plugs & Receptacles, Hospital Grade Series
Description Connector, 20A, 125V, 2P3W, Blk/Wht, Straight, Hospital Grade
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration 5-20R
Color Black, White
Watertight No
Isolated Ground No
Illuminated No
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs