Hospital Grade Series Information
| Manufacturer Part Number | AH8400W |
|---|---|
| Manufacturer | Eaton |
| Product Series | Hospital Grade |
| Family Series | Eaton Plugs & Receptacles, Hospital Grade Series |
| Description | Eaton Arrow Hart extra heavy-duty hospital grade duplex receptacle, 14-10 AWG, 20A, Healthcare, Flush, 250V, Back and side, White, Brass, High-impact nylon face, Glass-filled nylon base, 6-20R, Duplex, Screw, Glass-filled nylon, Core pack |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 250 VAC |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | 6-20R |
| Color | White |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |