Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AH864LID Attabox Enclosures, Heartland Series, Replacement Opaque Cover
AH864LID Attabox Enclosures, Heartland Series, Replacement Opaque Cover
This item cannot be canceled or returned
Description
Enclosures, Heartland Series
Heartland Series Information
Specifications
Specifications
| Manufacturer Part Number |
AH864LID |
| Manufacturer |
Attabox |
| Product Series |
Heartland |
| Family Series |
Attabox Enclosures, Heartland Series |
| Description |
Replacement Opaque Cover |
| Accessory Type |
Cover |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Enclosure |
Wall Mount |
| Comments |
Replacement Opaque Cover for AH864 |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
AH864LID
Attabox Enclosures, Heartland Series