Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AHBB30 Eaton Miscellaneous, Backbox Pin&Sleeve 16-32A
AHBB30 Eaton Miscellaneous, Backbox Pin&Sleeve 16-32A
This item cannot be canceled or returned
Description
Backbox Pin&Sleeve 16-32A
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Miscellaneous |
| Manufacturer Part Number |
AHBB30 |
| Description |
Backbox Pin&Sleeve 16-32A Receptacles |
| Net Weight |
1.6 lbs |
| Gross Weight |
1.775 lbs |
AHBB30
Eaton Miscellaneous