Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
AHCL Series Information
| Manufacturer Part Number | AHCL1420FO |
|---|---|
| Manufacturer | Eaton |
| Product Series | AHCL |
| Family Series | Eaton Plugs & Receptacles, AHCL Series |
| Description | Flanged Outlet, 20A, 125/250V, 3P4W, Orange, Hart-Lock, NEMA L14-20 |
| Current Rating | 20 A |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Voltage | 125 VAC, 250 VAC |
| Phase | 3 |
| Body Type | Straight |
| Connection Type | Flanged Outlet |
| NEMA Configuration | L14-20R |
| Watertight | No |
| Isolated Ground | Yes |
| Color | Black, Orange |
| Approvals | cULus, UL |
| Net Weight | 0.31 lbs |
| Gross Weight | 0.375 lbs |