Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, AHCL Series
AHCL1820C
Eaton Plugs & Receptacles, AHCL Series
Connector, 20A, 120/208V, 3PH, 3P4W,
MFG Item Number
AHCL1820C
This item cannot be canceled or returned
Description
Plugs & Receptacles, AHCL Series
Connector, 20A, 120/208V, 3PH, 3P4W,
Specifications
Specifications
| Manufacturer Part Number |
AHCL1820C |
| Manufacturer |
Eaton |
| Product Series |
AHCL |
| Family Series |
Eaton Plugs & Receptacles, AHCL Series |
| Description |
Connector, 20A, 120/208V, 3PH, 3P4W, Blue, Hart-Lock, NEMA L18-20 |
| Current Rating |
20 A |
| Number of Poles |
4 |
| Number of Wires |
4 |
| Voltage |
120 VAC, 208 VAC |
| Phase |
3 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
L18-20R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, Blue |
| Approvals |
cULus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AHCL1820C
Eaton Plugs & Receptacles, AHCL Series