Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, AHCL Series
AHCL1930P
Eaton Plugs & Receptacles, AHCL Series
Plug, 30A, 277/480V, 3PH, 4P4W, Red,
MFG Item Number
AHCL1930P
This item cannot be canceled or returned
Description
Plugs & Receptacles, AHCL Series
Plug, 30A, 277/480V, 3PH, 4P4W, Red,
Specifications
Specifications
| Manufacturer Part Number |
AHCL1930P |
| Manufacturer |
Eaton |
| Product Series |
AHCL |
| Family Series |
Eaton Plugs & Receptacles, AHCL Series |
| Description |
Plug, 30A, 277/480V, 3PH, 4P4W, Red, Hart-Lock, NEMA L19-30 |
| Current Rating |
30 A |
| Number of Poles |
4 |
| Number of Wires |
4 |
| Voltage |
277 VAC, 480 VAC |
| Phase |
3 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
L19-30P |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, Red |
| Approvals |
cULus, UL |
| Net Weight |
0.365 lbs |
| Gross Weight |
0.4 lbs |
AHCL1930P
Eaton Plugs & Receptacles, AHCL Series