Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, AHCL Series
AHCL2020FO
Eaton Plugs & Receptacles, AHCL Series
Flanged Outlet, 20A, 347/600V, 3PH,
MFG Item Number
AHCL2020FO
This item cannot be canceled or returned
Description
Plugs & Receptacles, AHCL Series
Flanged Outlet, 20A, 347/600V, 3PH,
Specifications
Specifications
| Manufacturer Part Number |
AHCL2020FO |
| Manufacturer |
Eaton |
| Product Series |
AHCL |
| Family Series |
Eaton Plugs & Receptacles, AHCL Series |
| Description |
Flanged Outlet, 20A, 347/600V, 3PH, 4P4W, Black, Hart-Lock, NEMA L20-20 |
| Current Rating |
20 A |
| Number of Poles |
4 |
| Number of Wires |
4 |
| Voltage |
347 VAC, 600 VAC |
| Phase |
3 |
| Body Type |
Straight |
| Connection Type |
Flanged Outlet |
| NEMA Configuration |
L20-20R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, Black |
| Approvals |
cULus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AHCL2020FO
Eaton Plugs & Receptacles, AHCL Series